Motion
110-12-4-615-1-52-1-1

NOSHOK INC
110-12-4-615-1-52-1-1

Sanitary Transmitter, 1-1/2" Sanitary Clamp, ¦0.25
Mi Item #13810923
MFR #110-12-4-615-1-52-1-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
110-12-4-615-1-52-1-1

Sanitary Transmitter, 1-1/2" Sanitary Clamp, ¦0.25
Mi Item #13810923
MFR #110-12-4-615-1-52-1-1

Mfr description
110-12-4-615-1-52-1-1 11 SERIES SANITARY
  • 1-1/2" Sanitary Clamp
  • ±0.25% Accuracy (Best Fit Straight Line (BFSL))
  • 0 to 150 psig
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    ±0.25 % (Full Scale)
  • Ambient Temperature Range
    -40 to 176 °F
  • Application
    Food & beverage processing, Pasteurization systems, Pharmaceutical, Medical
  • Connection Material
    316 Stainless Steel
  • Electrical Connection
    36 in. Cable attached to DIN EN 175301-803 Form A
  • Environment Ip Rating
    IP65
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    100
  • Min Operating Temperature
    212
  • Operating Pressure Range
    150 psig
  • Operating Temperature Range
    -40 to 300 °F
  • Output
    4 to 20 mA
  • Output Signal Type
    4 to 20 mA, 2-wire
  • Power Required
    14 to 30 V DC
  • Power Supply Type
    DC
  • Pressure Range
    0 to 150
  • Response Time
    10 ms
  • Series
    11
  • Standards Met
    CE Compliant, IP65
  • Storage Temperature
    -40 to 212 °F
  • Vibration
    150 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)