Motion
204-93-47/470inH2O-1-43-71-TC

NOSHOK INC
204-93-47/470inH2O-1-43-71-TC

20 Series Sanitary Transmitter, Anderson Negele Type SL Long - 6", Range Adjustable from 0 – 47”H2O to 0 – 470”H2O, 0.1% of adjusted span, 4-20 mA/2-wire + HART Protocol, PG9 Cable Gland, Transparent Cover
MI ITEM #13810932
MFR #204-93-47/470inH2O-1-43-71-TC
List Price$5,968.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
204-93-47/470inH2O-1-43-71-TC

20 Series Sanitary Transmitter, Anderson Negele Type SL Long - 6", Range Adjustable from 0 – 47”H2O to 0 – 470”H2O, 0.1% of adjusted span, 4-20 mA/2-wire + HART Protocol, PG9 Cable Gland, Transparent Cover
MI ITEM #13810932
MFR #204-93-47/470inH2O-1-43-71-TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,968.62/each for your price

Overview

Mfr description
204-93-47/470INH2O-1-43-71-TC 20 SERIES
  • 20 Series Anderson Negele Type SL Long - 6"
  • Range Adjustable from 0 - 47 in H<sub>2</sub>O to 0 - 470 in H<sub>2</sub>O
  • 0.1% of Adjusted Span
  • 4 to 20 mA/2-Wire + HART® Protocol Sanitary Transmitter with PG9 Cable Gland and Transparent Cover

Specifications

  • Output Signal Type
    4 mA to 20 mA, 2-Wire and Hart® Signal
  • Electrical Connection
    PG9 Cable Gland
  • Application
    Food & beverage, Dairy, Chemical processing, Pharmaceutical
  • Connection Material
    316 Stainless Steel
  • Housing Material
    304 Stainless Steel
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -4
  • Series
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text