Motion
204-93-6/58-1-43-71-TC

NOSHOK INC
204-93-6/58-1-43-71-TC

204-93-6/58-1-43-71-TC 20 SERIES INTELLI
Mi Item #13810934
MFR #204-93-6/58-1-43-71-TC
Price$5,968.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
204-93-6/58-1-43-71-TC

204-93-6/58-1-43-71-TC 20 SERIES INTELLI
Mi Item #13810934
MFR #204-93-6/58-1-43-71-TC

Mfr description
204-93-6/58-1-43-71-TC 20 SERIES INTELLI
  • 20 Series Anderson Negele Type SL Long - 6"
  • Range Adjustable from 0 - 6 psig to 0 - 58 psig
  • 0.1% of Adjusted Span
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,968.62/each

Specifications

Details

  • Accuracy
    0.1 % (Adjusted Span)
  • Application
    Food & beverage, Dairy, Chemical processing, Pharmaceutical
  • Connection Material
    316 Stainless Steel
  • Connection Type
    Anderson Negele Type SL Long - 6 in.
  • Electrical Connection
    PG9 Cable Gland
  • Environment Ip Rating
    IP68
  • Housing Material
    304 Stainless Steel
  • Life
    10 Year
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -4
  • Operating Pressure Range
    6 to 58 psig
  • Operating Temperature Range
    -4 to 212 °F
  • Output
    4 to 20 mA
  • Output Signal Type
    4 to 20 mA, 2-wire and Hart Signal
  • Power Required
    12 to 36 V DC
  • Power Supply Type
    DC
  • Process Connection
    Anderson Negele Type SL Long - 6 in.
  • Response Time
    <lt/> 150 ms
  • Series
    20
  • Standards Met
    CE compliant, IP66, IP68
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)