Motion
204-95-6/58-1-43-28-TC

NOSHOK INC
204-95-6/58-1-43-28-TC

20 Series Sanitary Transmitter, King Gage Standard - 6", Range Adjustable from 0 – 6 psig to 0 – 58 psig, 0.1% of adjusted span, 4-20 mA/2-wire + HART Protocol, 1/2 NPT Female, Transparent Cover
MI ITEM #13810936
MFR #204-95-6/58-1-43-28-TC
List Price$6,047.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
204-95-6/58-1-43-28-TC

20 Series Sanitary Transmitter, King Gage Standard - 6", Range Adjustable from 0 – 6 psig to 0 – 58 psig, 0.1% of adjusted span, 4-20 mA/2-wire + HART Protocol, 1/2 NPT Female, Transparent Cover
MI ITEM #13810936
MFR #204-95-6/58-1-43-28-TC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$6,047.02/each for your price

Overview

Mfr description
204-95-6/58-1-43-28-TC 20 SERIES INTELLI
  • 20 Series King Gage Standard - 6"
  • Range Adjustable from 0 - 6 psig to 0 - 58 psig
  • 0.1% of Adjusted Span
  • 4 to 20 mA/2-Wire + HART® Protocol
  • 1/2" National Pipe Thread (NPT) Female Sanitary Transmitter with Transparent Cover

Specifications

  • Output Signal Type
    4 mA to 20 mA, 2-Wire and Hart® Signal
  • Electrical Connection
    1/2 in. National Pipe Thread (NPT) Female
  • Application
    Food & beverage, Dairy, Chemical processing, Pharmaceutical
  • Connection Material
    316 Stainless Steel
  • Housing Material
    304 Stainless Steel
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -4
  • Series
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text