Motion
254-16-29/145-1-43-71-TC

NOSHOK INC
254-16-29/145-1-43-71-TC

254-16-29/145-1-43-71-TC 25 SERIES INTEL
Mi Item #13810939
MFR #254-16-29/145-1-43-71-TC
Price$3,203.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
254-16-29/145-1-43-71-TC

254-16-29/145-1-43-71-TC 25 SERIES INTEL
Mi Item #13810939
MFR #254-16-29/145-1-43-71-TC

Mfr description
254-16-29/145-1-43-71-TC 25 SERIES INTEL
  • 25 Series 2" Tri Clamp
  • Range Adjustable from 29 to 145 psig
  • 0.2% of Adjusted Span
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,203.82/each

Specifications

Details

  • Accuracy
    0.2 % (Adjusted span)
  • Application
    Food & dairy, Chemical processing, Pharmaceutical
  • Connection Material
    316 Stainless Steel
  • Electrical Connection
    PG9 Cable Gland
  • Environment Ip Rating
    IP68
  • Housing Material
    304 Stainless Steel, 316 Stainless Steel
  • Life
    <lt/>10 Year
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -4
  • Operating Pressure Range
    29 to 145 psig
  • Operating Temperature Range
    -4 to 212 °F
  • Output
    4 to 20 mA
  • Output Signal Type
    4 to 20 mA, 2-wire and Hart Signal
  • Power Required
    12 to 36 V DC
  • Power Supply Type
    DC
  • Pressure Range
    29 to 145
  • Response Time
    <lt/> 100 ms
  • Series
    25
  • Standards Met
    CE compliant, IP66, IP68
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)