Motion
254-16-40/160inH2O-1-43-71-TC

NOSHOK INC
254-16-40/160inH2O-1-43-71-TC

25 Series Sanitary Transmitter, Tri Clamp 2", Range Adjustable from 0 inH2O to 40 inH2O to 0 inH2O to 160 inH2O, 0.2% of adjusted span, 4-20 mA/2-wire + HART Protocol, PG9 Cable Gland, Transparent Cover
MI ITEM #13810940
MFR #254-16-40/160inH2O-1-43-71-TC
List Price$3,203.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
254-16-40/160inH2O-1-43-71-TC

25 Series Sanitary Transmitter, Tri Clamp 2", Range Adjustable from 0 inH2O to 40 inH2O to 0 inH2O to 160 inH2O, 0.2% of adjusted span, 4-20 mA/2-wire + HART Protocol, PG9 Cable Gland, Transparent Cover
MI ITEM #13810940
MFR #254-16-40/160inH2O-1-43-71-TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,203.82/each for your price

Overview

Mfr description
254-16-40/160INH2O-1-43-71-TC 25 SERIES
  • 25 Series 2" Tri Clamp
  • Range Adjustable from 0 - 40 inH<sub>2</sub>O to 0 - 160 inH<sub>2</sub>O
  • 0.2% of Adjusted Span
  • 4 to 20 mA/2-Wire + Hart® Protocol Sanitary Transmitter with PG9 Cable Gland and Transparent Cover

Specifications

  • Output Signal Type
    4 mA to 20 mA 2-wire, 4 mA to 20 mA 2-wire and Hart® signal
  • Electrical Connection
    PG9 Cable Gland
  • Application
    Food & dairy, Chemical processing, Pharmaceutical
  • Connection Material
    316 Stainless Steel
  • Housing Material
    304 Stainless Steel, 316 Stainless Steel
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -4
  • Pressure Range
    1.45 to 5.8
  • Series
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text