Motion
820-1-1D-48-32/300-48-080-6

NOSHOK INC
820-1-1D-48-32/300-48-080-6

Digital Temperature Indicator, Bottom Connection, ≤ 0.22% Full Scale Accuracy, 4-20 mA, Downscale Burnout, 1/2 NPT Sliding Compression, M 12 X 1 (5 pin) Conn, 8 Stem, 6 Immersion, 6mm Diameter
Mi Item #13810941
MFR #820-1-1D-48-32/300-48-080-6
Price$1,692.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
820-1-1D-48-32/300-48-080-6

Digital Temperature Indicator, Bottom Connection, ≤ 0.22% Full Scale Accuracy, 4-20 mA, Downscale Burnout, 1/2 NPT Sliding Compression, M 12 X 1 (5 pin) Conn, 8 Stem, 6 Immersion, 6mm Diameter
Mi Item #13810941
MFR #820-1-1D-48-32/300-48-080-6

Mfr description
820-1-1D-48-32/300-48-080-6 820 SERIES D
  • Large 4-digit LED display
  • Field re-programmable with optional PC interface module and software
  • Software includes a security feature to prevent accidental re-programming
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,692.36/each

Specifications

Details

  • Ambient Temperature Range
    -40 to 176 °F
  • Connection Type
    Male National Pipe Thread (MNPT) with sliding compression fitting (Add 2" to stem length for this option)
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    32 °F
  • Series
    820 Bottom connection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)