Motion
820-1-1U-8--50/200C-48-025-2

NOSHOK INC
820-1-1U-8--50/200C-48-025-2

Digital Temperature Indicator, Bottom Connection, ≤ 0.22% Full Scale Accuracy (BFSL), 4-20 mA, Upscale Burnout, 1/2 NPT, M12 X 1 Conn, 2.5 Stem, 0.25 Diameter
MI ITEM #13810942
MFR #820-1-1U-8--50/200C-48-025-2
Price$1,666.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
820-1-1U-8--50/200C-48-025-2

Digital Temperature Indicator, Bottom Connection, ≤ 0.22% Full Scale Accuracy (BFSL), 4-20 mA, Upscale Burnout, 1/2 NPT, M12 X 1 Conn, 2.5 Stem, 0.25 Diameter
MI ITEM #13810942
MFR #820-1-1U-8--50/200C-48-025-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,666.81/each

Specifications

Details

  • Ambient Temperature Range
    -40 to 176 °F
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    50 °F
  • Series
    820 Bottom connection

Overview

Mfr description
820-1-1U-8--50/200C-48-025-2 820 SERIES
  • Large 4-digit LED display
  • Field re-programmable with optional PC interface module and software
  • Software includes a security feature to prevent accidental re-programming
  • 4 mA to 20 mA programmable linearized signal output.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought