Motion
1800-0
1800 Series Attachable Plug-In Loop-Powered Digital Indicator
MI ITEM #13810943
MFR #1800-0
Price$873.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 Series Attachable Plug-In Loop-Powered Digital Indicator
MI ITEM #13810943
MFR #1800-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$873.40/each

Specifications

Details

  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    -4 °F

Overview

Mfr description
1800-0 1800 SERIES ATTACHABLE LOOP-POWER
  • High accuracy 4 mA to 20 mA loop-powered indicators for NOSHOK 11 Series Sanitary, 300, 615/616 Series pressure transmitters and 800 Series temperature transmitters
  • Can be fitted to NOSHOK pressure transmitters utilizing a 4 mA to 20 mA output signal and the DIN 175301-803 Form A connector
  • Easily inserted between the transmitter body and the connector
  • Programmable to display a range of -1999 to 9999
  • may be tilted for better viewing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought