Motion
1900C-1

NOSHOK INC
1900C-1

1900C Series Panel Meter Compact Loop-Powered Digital Indicator
MI ITEM #13810945
MFR #1900C-1
Price$828.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
1900C-1

1900C Series Panel Meter Compact Loop-Powered Digital Indicator
MI ITEM #13810945
MFR #1900C-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$828.73/each

Specifications

Details

  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    32 °F

Overview

Mfr description
1900C-1 1900C SERIES COMPACT LOOP-POWERE
  • Provides compact digital display of any desired unit of pressure, temperature, level, force, or flow measurement
  • 3-1/2 digit, 0.6" high display with a span range of 0 to 1999
  • Positive image reflective LCD
  • Span and zero offset capabilities
  • Negative pressure and overpressure indication
  • Selectable decimal point position.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought