1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
1900C-2
1900C Series Panel Meter Liquid Crystal Display (LCD) Backlight Compact Loop-Powered Digital Indicator
Mi Item #
13810946
MFR #
1900C-2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Visual Indicators
NOSHOK INC 1900C-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
1900C-2
1900C Series Panel Meter Liquid Crystal Display (LCD) Backlight Compact Loop-Powered Digital Indicator
Mi Item #
13810946
MFR #
1900C-2
Mfr description
1900C-2 1900C SERIES COMPACT LOOP-POWERE
Provides compact digital display of any desired unit of pressure, temperature, level, force, or flow measurement
3-1/2 digit, 0.6" high display with a span range of 0 to 1999
Positive image reflective LCD
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Max Operating Temperature
140 °F
Min Operating Temperature
32 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items