Motion
1950C-1-0

NOSHOK INC
1950C-1-0

Compact Smart System Indicator, Current Input, Reflective Display
MI ITEM #13810947
MFR #1950C-1-0
Price$748.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
1950C-1-0

Compact Smart System Indicator, Current Input, Reflective Display
MI ITEM #13810947
MFR #1950C-1-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$748.87/each

Specifications

Details

  • Max Operating Temperature
    167 °F
  • Min Operating Temperature
    31 °F

Overview

Mfr description
1950C-1-0 1950 SERIES COMPACT SMART SYST
  • Offers all the features of a full size panel meter in a compact digital display for pressure, flow, level, force, and temperature measurement
  • 5 digit, 0.48" LCD display with a span range of -9999 to 99999
  • Reflective LCD display
  • or green backlighting optional
  • Display is fully expandable to accommodate applications requiring relays, dual sinking outputs, and serial communications by RS232 or RS485
  • Fully scalable & field upgradable
  • Simple programming through front panel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought