1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
2000-1-1-5-ENC1
Smart System Indicator, Current Input, 115/230 Vac, Analog Output Card, Black Steel NEMA 4 Enclosure
Mi Item #
13810954
MFR #
2000-1-1-5-ENC1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Visual Indicators
NOSHOK INC 2000-1-1-5-ENC1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
2000-1-1-5-ENC1
Smart System Indicator, Current Input, 115/230 Vac, Analog Output Card, Black Steel NEMA 4 Enclosure
Mi Item #
13810954
MFR #
2000-1-1-5-ENC1
Mfr description
2000-1-1-5-ENC1 2000/2100 SERIES SMART S
Accepts a variety of standard process signals and precisely scales them into any desired unit of measurement
Single input or dual input
Employs advanced technology for stable, drift-free readout
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Max Operating Temperature
122 °F
Min Operating Temperature
32 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items