1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
2000-1-3-0
Smart System Indicator, Current Input, 11-36 Vdc
Mi Item #
13810955
MFR #
2000-1-3-0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Visual Indicators
NOSHOK INC 2000-1-3-0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
2000-1-3-0
Smart System Indicator, Current Input, 11-36 Vdc
Mi Item #
13810955
MFR #
2000-1-3-0
Mfr description
2000-1-3-0 2000/2100 SERIES SMART SYSTEM
Accepts a variety of standard process signals and precisely scales them into any desired unit of measurement
Single input or dual input
Employs advanced technology for stable, drift-free readout
See more details
Compare
Save to List
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Max Operating Temperature
122 °F
Min Operating Temperature
32 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items