Motion
2000-5-1-5

NOSHOK INC
2000-5-1-5

Smart System Indicator, Voltage Input, 115/230 Vac, Analog Output Card
MI ITEM #13810958
MFR #2000-5-1-5
List Price$1,698.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
2000-5-1-5

Smart System Indicator, Voltage Input, 115/230 Vac, Analog Output Card
MI ITEM #13810958
MFR #2000-5-1-5

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,698.97/each for your price

Overview

Mfr description
2000-5-1-5 2000/2100 SERIES SMART SYSTEM
  • Accepts a variety of standard process signals and precisely scales them into any desired unit of measurement
  • Single input or dual input
  • Employs advanced technology for stable, drift-free readout
  • Field upgradeable with plug-in option cards
  • including 4 set point alarms, analog output and serial communication
  • 16 point scaling for non-linear processes
  • Max
  • and min
  • value display.

Specifications

  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought