Overview
Mfr description
2100-1-3-0 2000/2100 SERIES SMART SYSTEM
- Accepts a variety of standard process signals and precisely scales them into any desired unit of measurement
- Single input or dual input
- Employs advanced technology for stable, drift-free readout
- Field upgradeable with plug-in option cards
- including 4 set point alarms, analog output and serial communication
- 16 point scaling for non-linear processes
- Max
- and min
- value display.
Specifications
- Max Operating Temperature122 °F
- Min Operating Temperature32 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data