Motion
800-1-2-160-2

NOSHOK INC
800-1-2-160-2

Pressure Switche - 800 Series, Elec.Conn. M12 x 1 (4-Pin)
Mi Item #13810968
MFR #800-1-2-160-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
800-1-2-160-2

Pressure Switche - 800 Series, Elec.Conn. M12 x 1 (4-Pin)
Mi Item #13810968
MFR #800-1-2-160-2

Mfr description
800-1-2-160-2 800 SERIES ELECTRONIC INDI
  • 2 Normally Open (NO) or Normally Closed (NC) (Positive Negative Positive (PNP) or Negative Positive Negative (NPN))
  • 1/4" NPT Male Connection
  • 0 to 160 psig Adjustment Electronic Indicating Pressure Transmitter/Switch with M12 x 1 (4 Pin)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.49

Details

  • Accuracy
    0.005
  • Ampere Rating
    0.25 A
  • Application
    Hydraulics & pneumatics, Power generation, Pumps & compressors, Stamping & forming presses, Water & wastewater
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Digital Export
    NOSHOK Digital Indicators provide local indication for pressure, level and temperature transmitters.
  • Display
    14 segment-LED, red 4-digit, height 0.35"
  • Electrical Connection
    M12 x 1 (4-Pin)
  • Housing Material
    304 Stainless Steel
  • Life
    10,000,000 load cycles
  • Material
    Stainless Steel
  • Max Operating Temperature
    158
  • Min Operating Temperature
    -4
  • Mounting Type
    Male Thread
  • Number Of Poles
    2
  • Output Signal Type
    4 mA to 20 mA or 0 Vdc to 10 Vdc; programmable and freely adjustable
  • Product Type
    Pressure Switches
  • Series
    800
  • Switch Type
    Electronic Indicating Pressure Switch
  • Voltage
    15 to 35 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)