Motion
800-5-2-3000-3

NOSHOK INC
800-5-2-3000-3

Electronic Indicating Pressure Transmitter/Switch, 2 NO or NC (PNP or NPN) Switches with 0 vdc to 10 vdc Analog Output, 1/4 NPT Male Conn, 0 psig to 3000 psig Adjustment, M12 x 1 (5 Pin)
MI ITEM #13811006
MFR #800-5-2-3000-3
List Price$1,327.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
800-5-2-3000-3

Electronic Indicating Pressure Transmitter/Switch, 2 NO or NC (PNP or NPN) Switches with 0 vdc to 10 vdc Analog Output, 1/4 NPT Male Conn, 0 psig to 3000 psig Adjustment, M12 x 1 (5 Pin)
MI ITEM #13811006
MFR #800-5-2-3000-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,327.67/each for your price

Overview

Mfr description
800-5-2-3000-3 800 SERIES ELECTRONIC IND
  • 2 Normally Open (NO) or Normally Closed (NC) Contact
  • 0 to 10 Vdc
  • 1/4" National Pipe Thread (NPT) Connection Electronic Indicating Pressure Transmitter/Switch with M12 x 1 (5-Pin)

Specifications

  • Switch Type
    Electronic Indicating Pressure Switch
  • Series
    800
  • Electrical Connection
    M12 x 1 (5-pin), 2 switch and analog output
  • Weight
    0.49
  • Application
    Hydraulics & pneumatics, Power generation, Pumps & compressors, Stamping & forming presses, Water & wastewater
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Housing Material
    304 Stainless Steel
  • Life
    10,000,000 load cycles
  • Accuracy
    0.005
  • Digital Export
    NOSHOK Digital Indicators provide local indication for pressure, level and temperature transmitters.
  • Display
    14 segment-LED, red 4-digit, height 0.35"
  • Max Operating Temperature
    158
  • Min Operating Temperature
    -4
  • Output Signal Type
    4 mA to 20 mA or 0 Vdc to 10 Vdc; programmable and freely adjustable
  • Voltage
    15 to 35 V dc
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text