Motion
100V-2-1-3/25-vac-77

NOSHOK INC
100V-2-1-3/25-vac-77

100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Closed, 1/8" NPT Male, -3 inHg to -25 inHg (350 psig), 18" Flying Leads
MI ITEM #13811009
MFR #100V-2-1-3/25-vac-77
List Price$88.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100V-2-1-3/25-vac-77

100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, BUNA-N Diaphragm, 1 SPST, Normally Closed, 1/8" NPT Male, -3 inHg to -25 inHg (350 psig), 18" Flying Leads
MI ITEM #13811009
MFR #100V-2-1-3/25-vac-77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.96/each for your price

Overview

Mfr description
100V-2-1-3/25-VAC-77 100 SERIES MECHANIC
  • 100V Series Creep Action
  • Brass Wetted Materials
  • NBR Diaphragm
  • 1 SPST
  • Normally Closed
  • 1/8" National Pipe Thread (NPT) Male
  • -3 to -25 inHg (350 psig)
  • 18" Flying Leads Pressure Switch

Specifications

  • Switch Type
    Mechanical Pressure Switch
  • Series
    100
  • Electrical Connection
    18 in. Flying Leads
  • Weight
    0.2
  • Application
    Hydraulics & pneumatics, Pumps & compressors, Tank monitoring, Leak detection, Water management
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Silver-Plated
  • Contact Rating
    100 V·A Maximum Voltage 42 Vdc
  • Housing Material
    Brass
  • Life
    1,000,000 Load Cycles
  • Maximum Frequency
    60
  • Switching Function
    Single Pole Single Throw (SPST), Normally Closed
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought