Motion
100L-1-1-2/20-97

NOSHOK INC
100L-1-1-2/20-97

100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, PI Diaphragm, 1 SPST, Normally Open, 1/8" NPT Male, 2 psig to 20 psig (350 psig), Weatherpack Tower, 2-Pin Male
MI ITEM #13811019
MFR #100L-1-1-2/20-97
List Price$116.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100L-1-1-2/20-97

100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, PI Diaphragm, 1 SPST, Normally Open, 1/8" NPT Male, 2 psig to 20 psig (350 psig), Weatherpack Tower, 2-Pin Male
MI ITEM #13811019
MFR #100L-1-1-2/20-97

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.76/each for your price

Overview

Mfr description
100L-1-1-2/20-97 100 SERIES MECHANICAL C
  • 100L Series Creep Action
  • Brass Wetted Materials
  • Polyimide Diaphragm
  • 1 SPST
  • Normally Open
  • 1/8" National Pipe Thread (NPT) Male
  • 2 to 20 psig (350 psig)
  • Weatherpack Tower
  • 2-Pin Male Pressure Switch

Specifications

  • Switch Type
    Mechanical Pressure Switch
  • Series
    100
  • Electrical Connection
    Weatherpack Tower, 2-Pin Male, Attached to Flying Leads
  • Weight
    0.2
  • Application
    Hydraulics & pneumatics, Pumps & compressors, Tank monitoring, Leak detection, Water management
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Silver-Plated
  • Contact Rating
    100 V·A Maximum Voltage 42 Vdc
  • Housing Material
    Brass
  • Life
    1,000,000 Load Cycles
  • Maximum Frequency
    60
  • Switching Function
    Single Pole Single Throw (SPST), Normally Open
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text