Motion
100L-1-1-2/20-103

NOSHOK INC
100L-1-1-2/20-103

100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, PI Diaphragm, 1 SPST, Normally Open, 1/8" NPT Male, 2 psig to 20 psig (350 psig), Deutsch 2-Pin Female Socket (DT06-2S)
Mi Item #13811023
MFR #100L-1-1-2/20-103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100L-1-1-2/20-103

100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, PI Diaphragm, 1 SPST, Normally Open, 1/8" NPT Male, 2 psig to 20 psig (350 psig), Deutsch 2-Pin Female Socket (DT06-2S)
Mi Item #13811023
MFR #100L-1-1-2/20-103

Mfr description
100L-1-1-2/20-103 100 SERIES MECHANICAL
  • 100L Series Creep Action
  • Brass Wetted Materials
  • Polyimide Diaphragm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.2

Details

  • Application
    Hydraulics & pneumatics, Pumps & compressors, Tank monitoring, Leak detection, Water management
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Silver-Plated
  • Contact Rating
    100 V·A Maximum Voltage 42 Vdc
  • Electrical Connection
    Deutsch 2-Pin Female Socket (DT06-2S), Attached to Flying Leads
  • Housing Material
    Brass
  • Life
    1,000,000 Load Cycles
  • Maximum Frequency
    60
  • Product Type
    Pressure Switches
  • Series
    100
  • Switch Type
    Mechanical Pressure Switch
  • Switching Function
    Single Pole Single Throw (SPST), Normally Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)