Motion
100L-2-1-15/100-77

NOSHOK INC
100L-2-1-15/100-77

100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, PI Diaphragm, 1 SPST, Normally Closed, 1/8" NPT Male, 15 psig to 100 psig (350 psig), 18" Flying Leads
Mi Item #13811041
MFR #100L-2-1-15/100-77
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100L-2-1-15/100-77

100 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, PI Diaphragm, 1 SPST, Normally Closed, 1/8" NPT Male, 15 psig to 100 psig (350 psig), 18" Flying Leads
Mi Item #13811041
MFR #100L-2-1-15/100-77

Mfr description
100L-2-1-15/100-77 100 SERIES MECHANICAL
  • 100L Series Creep Action
  • Brass Wetted Materials
  • Polyimide Diaphragm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.2

Details

  • Application
    compressors, Tank monitoring, Leak detection, Water management,, pneumatics, Pumps & amp, Hydraulics & amp
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Silver-Plated
  • Contact Rating
    100 V·A Maximum Voltage 42 Vdc
  • Electrical Connection
    18 in. Flying Leads
  • Housing Material
    Brass
  • Life
    1,000,000 Load Cycles
  • Maximum Frequency
    60
  • Product Type
    Pressure Switches
  • Series
    100
  • Switch Type
    Mechanical Pressure Switch
  • Switching Function
    Single Pole Single Throw (SPST), Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)