Motion
200V-3-2-5/25-vac-69

NOSHOK INC
200V-3-2-5/25-vac-69

200 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/4" NPT Male, -5 inHg to -25 inHg (350 psig), M12 x 1 (3-Pin)
MI ITEM #13811130
MFR #200V-3-2-5/25-vac-69
List Price$120.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200V-3-2-5/25-vac-69

200 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/4" NPT Male, -5 inHg to -25 inHg (350 psig), M12 x 1 (3-Pin)
MI ITEM #13811130
MFR #200V-3-2-5/25-vac-69

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.92/each for your price

Overview

Mfr description
200V-3-2-5/25-VAC-69 200 SERIES MECHANIC
  • 200V Series Snap Action
  • Brass Wetted Materials
  • NBR Diaphragm
  • 1 SPDT
  • (NO/NC)
  • 1/4" NPT
  • -5 to -25 inHg (350 psig)
  • M12 x 1 3-Pin Mechanical Compact SPDT Pressure Switch

Specifications

  • Switch Type
    Mechanical Pressure Switch
  • Series
    200
  • Electrical Connection
    M12 x 1 3-Pin
  • Weight
    0.2
  • Application
    compressors, Tank monitoring, Leak detection, Water management,, pneumatics, Pumps & amp, Hydraulics & amp
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    5A &#64, 125/250 Vac
  • Housing Material
    Zinc-Nickel Plated Steel
  • Life
    1,000,000 Load Cycles
  • Switching Function
    Single Pole Double Throw (SPDT)
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought