Overview
Mfr description
200V-3-2-5/25-VAC-100 200 SERIES MECHANI
- 200V Series Snap Action
- Brass Wetted Materials
- NBR Diaphragm
- 1 SPDT
- (NO/NC)
- 1/4" NPT
- -5 to -25 inHg (350 psig)
- Deutsch 2-Pin Male (DT04-2P) Mechanical Compact SPDT Pressure Switch
Specifications
- Switch TypeMechanical Pressure Switch
- Series200
- Electrical ConnectionDeutsch 2-Pin Male (DT04-2P), Attached to Flying Leads, for Single Pole Single Throw (SPST) Only
- Weight0.2
- ApplicationHydraulics & pneumatics, Pumps & compressors, Tank monitoring, Leak detection, Water management
- Connection TypeNational Pipe Thread (NPT) Male
- Contact MaterialSolid Silver, Self-Cleaning
- Contact Rating5A @, 12/24 Vdc|5A @, 125/250 Vac
- Housing MaterialZinc-Nickel Plated Steel
- Life1,000,000 Load Cycles
- Switching FunctionSingle Pole Double Throw (SPDT)
- Product TypePressure Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data