Motion
200V-3-2-5/25-vac-111

NOSHOK INC
200V-3-2-5/25-vac-111

200 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/4" NPT Male, -5 inHg to -25 inHg (350 psig), Weatherpack Tower, 3-Pin Male
MI ITEM #13811141
MFR #200V-3-2-5/25-vac-111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200V-3-2-5/25-vac-111

200 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/4" NPT Male, -5 inHg to -25 inHg (350 psig), Weatherpack Tower, 3-Pin Male
MI ITEM #13811141
MFR #200V-3-2-5/25-vac-111

Mfr description
200V-3-2-5/25-VAC-111 200 SERIES MECHANI
  • 200V Series Snap Action
  • Brass Wetted Materials
  • NBR Diaphragm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.2

Details

  • Application
    Hydraulics & pneumatics, Pumps & compressors, Tank monitoring, Leak detection, Water management
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    5A &#64, 125/250 Vac
  • Electrical Connection
    Weatherpack Tower, 3-Pin Male, Attached to Flying Leads
  • Housing Material
    Zinc-Nickel Plated Steel
  • Life
    1,000,000 Load Cycles
  • Product Type
    Pressure Switches
  • Series
    200
  • Switch Type
    Mechanical Pressure Switch
  • Switching Function
    Single Pole Double Throw (SPDT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)