Motion
200L-3-1-3/15-101

NOSHOK INC
200L-3-1-3/15-101

200 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/8" NPT Male, 3 psig to 15 psig (350 psig), Deutsch 3-Pin Male (DT04-3P)
MI ITEM #13811153
MFR #200L-3-1-3/15-101
List Price$145.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200L-3-1-3/15-101

200 Series Mechanical Compact Pressure Switch, Brass Wetted Materials, BUNA-N Diaphragm, 1 SPDT, NO / NC, 1/8" NPT Male, 3 psig to 15 psig (350 psig), Deutsch 3-Pin Male (DT04-3P)
MI ITEM #13811153
MFR #200L-3-1-3/15-101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.04/each for your price

Overview

Mfr description
200L-3-1-3/15-101 200 SERIES MECHANICAL
  • 200L Series Snap Action
  • Brass Wetted Materials
  • NBR Diaphragm
  • 1 SPDT
  • (NO/NC)
  • 1/8" NPT
  • 3 to 15 psig (350 psig)
  • Deutsch 3-Pin Male (DT04-3P) Mechanical Compact SPDT Pressure Switch

Specifications

  • Switch Type
    Mechanical Pressure Switch
  • Series
    200
  • Electrical Connection
    Deutsch 3-Pin Male (DT04-3P), Attached to Flying Leads
  • Weight
    0.2
  • Application
    Hydraulics & pneumatics, Pumps & compressors, Tank monitoring, Leak detection, Water management
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    5A &#64, 125/250 Vac
  • Housing Material
    Zinc-Nickel Plated Steel
  • Life
    1,000,000 Load Cycles
  • Switching Function
    Single Pole Double Throw (SPDT)
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text