Motion
200L-3-2-15/75-69

NOSHOK INC
200L-3-2-15/75-69

Pressure Switche - 200 Series, Elec.Conn. M12 x 1 3-Pin
Mi Item #13811194
MFR #200L-3-2-15/75-69
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200L-3-2-15/75-69

Pressure Switche - 200 Series, Elec.Conn. M12 x 1 3-Pin
Mi Item #13811194
MFR #200L-3-2-15/75-69

Mfr description
200L-3-2-15/75-69 200 SERIES MECHANICAL
  • 200L Series Snap Action
  • Brass Wetted Materials
  • NBR Diaphragm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.2

Details

  • Ampere Rating
    5 A
  • Application
    compressors, Tank monitoring, Leak detection, Water management,, pneumatics, Pumps & amp, Hydraulics & amp
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Form
    SPDT
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    5A &#64, 125/250 Vac
  • Electrical Connection
    M12 x 1 3-Pin
  • Housing Material
    Zinc-Nickel Plated Steel
  • Life
    1,000,000 Load Cycles
  • Material
    Brass
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
  • Series
    200
  • Switch Type
    Mechanical Pressure Switch
  • Switching Function
    Single Pole Double Throw (SPDT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)