Motion
200H-3-2-125/600-104

NOSHOK INC
200H-3-2-125/600-104

Pressure Switche - 200 Series, Elec.Conn. Deutsch 3-Pin Female Socket (DT06-3S), Attached to Flying Leads
Mi Item #13811235
MFR #200H-3-2-125/600-104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
200H-3-2-125/600-104

Pressure Switche - 200 Series, Elec.Conn. Deutsch 3-Pin Female Socket (DT06-3S), Attached to Flying Leads
Mi Item #13811235
MFR #200H-3-2-125/600-104

Mfr description
200H-3-2-125/600-104 200 SERIES MECHANIC
  • 200H Series Snap Action
  • Zinc-Nickel Plated Steel Wetted Materials
  • NBR Diaphragm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.2

Details

  • Ampere Rating
    5 A
  • Application
    Hydraulics & pneumatics, Pumps & compressors, Tank monitoring, Leak detection, Water management
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Form
    SPDT
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    5A &#64, 125/250 Vac
  • Electrical Connection
    Deutsch 3-Pin Female Socket (DT06-3S), Attached to Flying Leads
  • Housing Material
    Zinc-Nickel Plated Steel
  • Life
    1,000,000 Load Cycles
  • Material
    Steel
  • Mounting Type
    Male Thread
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
  • Series
    200
  • Switch Type
    Mechanical Pressure Switch
  • Switching Function
    Single Pole Double Throw (SPDT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)