Overview
Mfr description
200H-3-2-500/2500-99 200 SERIES MECHANIC
- 200H Series Snap Action
- Zinc-Nickel Plated Steel Wetted Materials
- NBR Diaphragm
- 1 SPDT
- (NO/NC)
- 1/4" NPT
- 500 to 2,500 psig (9,000 psig)
- Weatherpack Shroud
- 2-Pin Male Mechanical Compact SPDT Pressure Switch
Specifications
- Switch TypeMechanical Pressure Switch
- Series200
- Electrical ConnectionWeatherpack Shroud, 2-Pin Male, Attached to Flying Leads, for Single Pole Single Throw (SPST) Only
- Weight0.2
- ApplicationHydraulics & pneumatics, Pumps & compressors, Tank monitoring, Leak detection, Water management
- Connection TypeNational Pipe Thread (NPT) Male
- Contact MaterialSolid Silver, Self-Cleaning
- Contact Rating5A @, 12/24 Vdc|5A @, 125/250 Vac
- Housing MaterialZinc-Nickel Plated Steel
- Life1,000,000 Load Cycles
- Switching FunctionSingle Pole Double Throw (SPDT)
- Product TypePressure Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data