Motion
300V-3-2-5/28-vac-25

NOSHOK INC
300V-3-2-5/28-vac-25

300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male Conn, -5 inHg to -28 inHg (350 psig), M12 X 1 (4 Pin)
MI ITEM #13811353
MFR #300V-3-2-5/28-vac-25
List Price$220.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
300V-3-2-5/28-vac-25

300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male Conn, -5 inHg to -28 inHg (350 psig), M12 X 1 (4 Pin)
MI ITEM #13811353
MFR #300V-3-2-5/28-vac-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.48/each for your price

Overview

Mfr description
300V-3-2-5/28-VAC-25 300 SERIES MECHANIC
  • 1 Single Pole Double Throw (SPDT)
  • National Pipe Thread (NPT) Male Connection
  • -5 to -28 inHg Adjustment
  • M12 x 1 (4 Pin) Mechanical Pressure Switch

Specifications

  • Switch Type
    Mechanical Switch
  • Series
    300
  • Electrical Connection
    M12 x 1 4-Pin
  • Weight
    0.2
  • Application
    Hydraulics & pneumatics, Pumps & compressors, Tank monitoring, Leak detection, Water management
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    6A &#64, 125/250 Vac
  • Housing Material
    Zinc-Nickel Plated Steel
  • Life
    1,000,000 Load Cycles
  • Maximum Frequency
    100
  • Switching Function
    Single Pole Double Throw (SPDT)
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought