Motion
300L-3-2-3/7-111

NOSHOK INC
300L-3-2-3/7-111

300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male Conn, 3 psig to 7 psig (870 psig), Weatherpack Tower, 3-Pin Male
MI ITEM #13811366
MFR #300L-3-2-3/7-111
List Price$215.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
300L-3-2-3/7-111

300 Series Mechanical Compact Pressure Switch, 1 SPDT Switch, 1/4 NPT Male Conn, 3 psig to 7 psig (870 psig), Weatherpack Tower, 3-Pin Male
MI ITEM #13811366
MFR #300L-3-2-3/7-111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.41/each for your price

Overview

Mfr description
300L-3-2-3/7-111 300 SERIES MECHANICAL C
  • 1 Single Pole Double Throw (SPDT)
  • National Pipe Thread (NPT) Male Connection
  • 3 to 7 psig Adjustment
  • Weatherpack Tower
  • 3-Pin Male Mechanical Pressure Switch

Specifications

  • Switch Type
    Mechanical Switch
  • Series
    300
  • Electrical Connection
    Weatherpack Tower, 3-Pin Male, Attached to 18 in.
  • Weight
    0.2
  • Application
    Hydraulics & pneumatics, Pumps & compressors, Tank monitoring, Leak detection, Water management
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    6A &#64, 125/250 Vac
  • Housing Material
    Zinc-Nickel Plated Steel
  • Life
    1,000,000 Load Cycles
  • Maximum Frequency
    100
  • Switching Function
    Single Pole Double Throw (SPDT)
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text