Motion
300L-2-2-3/15-66

NOSHOK INC
300L-2-2-3/15-66

Pressure Switche - 300 Series, Elec.Conn. Deutsch Integral 2-Pin Male (DT04-2P)
Mi Item #13811498
MFR #300L-2-2-3/15-66
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
300L-2-2-3/15-66

Pressure Switche - 300 Series, Elec.Conn. Deutsch Integral 2-Pin Male (DT04-2P)
Mi Item #13811498
MFR #300L-2-2-3/15-66

Mfr description
300L-2-2-3/15-66 300 SERIES MECHANICAL C
  • 1 Single Pole Single Throw (SPST)
  • National Pipe Thread (NPT) Male Connection
  • 3 to 15 psig Adjustment
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.2

Details

  • Ampere Rating
    6 A
  • Application
    compressors, Tank monitoring, Leak detection, Water management,, pneumatics, Pumps & amp, Hydraulics & amp
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Form
    SPST
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    6A &#64, 125/250 Vac
  • Electrical Connection
    Deutsch Integral 2-Pin Male (DT04-2P)
  • Housing Material
    Zinc-Nickel Plated Steel
  • Life
    1,000,000 Load Cycles
  • Material
    Steel
  • Maximum Frequency
    100
  • Mounting Type
    Male Thread
  • Number Of Poles
    1
  • Product Type
    Pressure Switches
  • Series
    300
  • Switch Type
    Mechanical Switch
  • Switching Function
    Single Pole Single Throw (SPST), Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)