Motion
300L-2-2-3/30-66

NOSHOK INC
300L-2-2-3/30-66

300 Series Mechanical Compact Pressure Switch, 1 SPST Switch, Normally Closed, 1/4 NPT Male Conn, 3 psig to 30 psig (870 psig), Deutsch Integral 2-Pin (DT04-2P)
MI ITEM #13811499
MFR #300L-2-2-3/30-66
List Price$198.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
300L-2-2-3/30-66

300 Series Mechanical Compact Pressure Switch, 1 SPST Switch, Normally Closed, 1/4 NPT Male Conn, 3 psig to 30 psig (870 psig), Deutsch Integral 2-Pin (DT04-2P)
MI ITEM #13811499
MFR #300L-2-2-3/30-66

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$198.90/each for your price

Overview

Mfr description
300L-2-2-3/30-66 300 SERIES MECHANICAL C
  • 1 Single Pole Single Throw (SPST)
  • National Pipe Thread (NPT) Male Connection
  • 3 to 30 psig Adjustment
  • Deutsch Integral 2-Pin Male (DT04-2P) Mechanical Pressure Switch

Specifications

  • Switch Type
    Mechanical Switch
  • Series
    300
  • Electrical Connection
    Deutsch Integral 2-Pin Male (DT04-2P)
  • Weight
    0.2
  • Application
    compressors, Tank monitoring, Leak detection, Water management,, pneumatics, Pumps & amp, Hydraulics & amp
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    6A &#64, 125/250 Vac
  • Housing Material
    Zinc-Nickel Plated Steel
  • Life
    1,000,000 Load Cycles
  • Maximum Frequency
    100
  • Switching Function
    Single Pole Single Throw (SPST), Normally Closed
  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought