Motion
400L-3-2-7/120-8

NOSHOK INC
400L-3-2-7/120-8

400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 7 psig to 120 psig (870 psig), Hirschmann
MI ITEM #13811514
MFR #400L-3-2-7/120-8
Price$170.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
400L-3-2-7/120-8

400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 7 psig to 120 psig (870 psig), Hirschmann
MI ITEM #13811514
MFR #400L-3-2-7/120-8

Mfr description
400L-3-2-7/120-8 400 SERIES MECHANICAL H
  • 1 Single Pole Double Throw (SPDT)
  • 1/4 National Pipe Thread (NPT) Male
  • 7 to 120 psig Adjustment
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.27/each

Specifications

Dimensions

  • Weight
    0.66

Details

  • Application
    Hydraulics & pneumatics, Mobile hydraulics, Power generation, Pumps & compressors, Tank monitoring, Water management
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    6A &#64, 125/250 Vac
  • Electrical Connection
    DIN EN 175301-803 Form A
  • Housing Material
    Zinc Die-Cast
  • Life
    1,000,000 Load Cycles
  • Maximum Frequency
    200
  • Product Type
    Pressure Switches
  • Series
    400
  • Switch Type
    Mechanical Switch
  • Switching Function
    Single Pole Single Throw (SPST) or Single Pole Double Throw (SPDT) Snap-Action Micro Switch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)