Motion
400H-3-2-145/435-8

NOSHOK INC
400H-3-2-145/435-8

400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 145 psig to 435 psig (5,000 psig), Hirschmann
Mi Item #13811518
MFR #400H-3-2-145/435-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
400H-3-2-145/435-8

400 Series Mechanical Heavy-Duty Pressure Switch, 1 SPDT Switch, 1/4 NPT Male, 145 psig to 435 psig (5,000 psig), Hirschmann
Mi Item #13811518
MFR #400H-3-2-145/435-8

Mfr description
400H-3-2-145/435-8 400 SERIES MECHANICAL
  • 1 Single Pole Double Throw (SPDT)
  • 1/4 National Pipe Thread (NPT) Male
  • 145 to 435 psig Adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.66

Details

  • Application
    Hydraulics & pneumatics, Mobile hydraulics, Power generation, Pumps & compressors, Tank monitoring, Water management
  • Connection Type
    National Pipe Thread (NPT) Male
  • Contact Material
    Solid Silver, Self-Cleaning
  • Contact Rating
    6A &#64, 125/250 Vac
  • Electrical Connection
    DIN EN 175301-803 Form A
  • Housing Material
    Zinc Die-Cast
  • Life
    1,000,000 Load Cycles
  • Maximum Frequency
    200
  • Product Type
    Pressure Switches
  • Series
    400
  • Switch Type
    Mechanical Switch
  • Switching Function
    Single Pole Single Throw (SPST) or Single Pole Double Throw (SPDT) Snap-Action Micro Switch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)