Motion
5125-B
Sintered Pressure Snubber, 1/4 NPT, 316SS, "B" Dis
Mi Item #13811578
MFR #5125-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sintered Pressure Snubber, 1/4 NPT, 316SS, "B" Dis
Mi Item #13811578
MFR #5125-B

Mfr description
5125-B SINTERED SNUBBERS
  • Cost effective solution to protect expensive instrumentation
  • Increases gauge readability by smoothing out pressure surges, pulsations and spikes
  • 5 basic elements available for each snubber to accommodate specific application needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.6000 in
  • Overall Height
    1.6000 in, 40.60 mm
  • Overall Width
    0.8120 in, 20.60 mm
  • Weight
    0.20 lbs
  • Width
    0.8120 in, 20.60 mm

Details

  • For Use With
    Gases, Water
  • Manufacturer Product Page
  • Material
    316 Stainless Steel
  • Maximum Operating Pressure
    15000 psi
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)