Motion
1425
Pigtail Steam Syphon, Welded Steel, Schedule 40, 2
Mi Item #13811608
MFR #1425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigtail Steam Syphon, Welded Steel, Schedule 40, 2
Mi Item #13811608
MFR #1425

Mfr description
1425 PIGTAIL STEAM SYPHONS
  • Protect the instrument from the damaging effects of high temperature steam
  • Recommended for use in steam applications and systems that contain superheated vapor
  • Available in 1/4" and 1/2" NPT sizes in welded Steel, welded 316 Stainless Steel or seamless 316 stainless steel with rating to 3,800 psi at 850 ºF.
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Steel
  • Product Type
    Reflective Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)