Motion
2050
Pigtail Steam Syphon, Seamless 316SS, Schedule 80, 180 Degree Coil Style, 1/2 NPT
MI ITEM #13811609
MFR #2050
List Price$368.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigtail Steam Syphon, Seamless 316SS, Schedule 80, 180 Degree Coil Style, 1/2 NPT
MI ITEM #13811609
MFR #2050

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$368.85/each for your price

Overview

Mfr description
2050 PIGTAIL STEAM SYPHONS
  • Protect the instrument from the damaging effects of high temperature steam
  • Recommended for use in steam applications and systems that contain superheated vapor
  • Available in 1/4" and 1/2" NPT sizes in welded Steel, welded 316 Stainless Steel or seamless 316 stainless steel with rating to 3,800 psi at 850 ºF.

Specifications

  • ManufacturerName (description attribute)
    NOSHOK
  • Material
    Seamless 316 Stainless Steel, Schedule 80
  • Connection Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought