Motion
2225
Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT
Mi Item #13811610
MFR #2225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT
Mi Item #13811610
MFR #2225

Mfr description
"2225 PIGTAIL STEAM SYPHONS"
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/4 in

Details

  • ManufacturerName (description attribute)
    NOSHOK
  • Material
    Welded 316 Stainless Steel, Schedule 40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)