Motion
2325
Pigtail Steam Syphon, Welded 316SS, Schedule 40, 270 Degree Coil Style, 1/4 NPT
MI ITEM #13811611
MFR #2325
Your Price$82.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pigtail Steam Syphon, Welded 316SS, Schedule 40, 270 Degree Coil Style, 1/4 NPT
MI ITEM #13811611
MFR #2325

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$82.80/each(List $103.50)

Overview

Mfr description
2325 PIGTAIL STEAM SYPHONS
  • Protect the instrument from the damaging effects of high temperature steam
  • Recommended for use in steam applications and systems that contain superheated vapor
  • Available in 1/4" and 1/2" NPT sizes in welded Steel, welded 316 Stainless Steel or seamless 316 stainless steel with rating to 3,800 psi at 850 ºF.

Specifications

  • Product Type
    Reflective Tape
  • Material
    Welded 316 Stainless Steel, Schedule 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought