Motion
100-060-304-SS

NOSHOK INC
100-060-304-SS

1" NPT Stepped Shank Thermowell, 6" Length, 1/2" NPSM Instrument Conn, 304 SS
MI ITEM #13811613
MFR #100-060-304-SS
Price$216.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100-060-304-SS

1" NPT Stepped Shank Thermowell, 6" Length, 1/2" NPSM Instrument Conn, 304 SS
MI ITEM #13811613
MFR #100-060-304-SS

Mfr description
100-060-304-SS THERMOWELLS
  • Allows a temperature instrument to be removed and replaced without shutting down and draining the process
  • Reduces the possibility of damage to the temperature instrument
  • Provides protection to the operator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.95/each

Specifications

Details

  • Connection Type
    National Pipe Thread (NPT), Flange
  • Material
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)