1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOSHOK INC
50-040-BRASS
1/2 NPT Straight Shank Thermowell, 4" Length, 1/2" NPSM Instrument Conn, Brass
Mi Item #
13811617
MFR #
50-040-BRASS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
NOSHOK INC 50-040-BRASS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOSHOK INC
50-040-BRASS
1/2 NPT Straight Shank Thermowell, 4" Length, 1/2" NPSM Instrument Conn, Brass
Mi Item #
13811617
MFR #
50-040-BRASS
Mfr description
50-040-BRASS THERMOWELLS
Allows a temperature instrument to be removed and replaced without shutting down and draining the process
Reduces the possibility of damage to the temperature instrument
Provides protection to the operator
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Connection Type
National Pipe Thread (NPT)
Material
Brass
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items