Overview
Mfr description
50-120-304-SS THERMOWELLS
- Allows a temperature instrument to be removed and replaced without shutting down and draining the process
- Reduces the possibility of damage to the temperature instrument
- Provides protection to the operator
- 1/2" NPSM instrument connection, 3/4" NPT process connection standard - 1/2" NPT, 1" NPT, flanged and sanitary options available
- 150 Class and 300 Class raised face flanged thermowells available.
Specifications
- Connection TypeNational Pipe Thread (NPT)
- Material304 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data