Motion
75-040-316-SS

NOSHOK INC
75-040-316-SS

3/4 NPT Straight Shank Thermowell, 4" Length, 1/2 NPSM Instrument Conn, 316 SS
MI ITEM #13811626
MFR #75-040-316-SS
Your Price$99.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
75-040-316-SS

3/4 NPT Straight Shank Thermowell, 4" Length, 1/2 NPSM Instrument Conn, 316 SS
MI ITEM #13811626
MFR #75-040-316-SS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$99.18/each(List $114.06)

Overview

Mfr description
75-040-316-SS THERMOWELLS
  • Allows a temperature instrument to be removed and replaced without shutting down and draining the process
  • Reduces the possibility of damage to the temperature instrument
  • Provides protection to the operator
  • 1/2" NPSM instrument connection, 3/4" NPT process connection standard - 1/2" NPT, 1" NPT, flanged and sanitary options available
  • 150 Class and 300 Class raised face flanged thermowells available.

Specifications

  • Connection Type
    National Pipe Thread (NPT)
  • Material
    316 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text