Motion
75-060-BRASS

NOSHOK INC
75-060-BRASS

3/4 NPT Stepped Shank Thermowell, 6" Length, 1/2 NPSM Instrument Conn, Brass
Mi Item #13811630
MFR #75-060-BRASS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
75-060-BRASS

3/4 NPT Stepped Shank Thermowell, 6" Length, 1/2 NPSM Instrument Conn, Brass
Mi Item #13811630
MFR #75-060-BRASS

Mfr description
75-060-BRASS THERMOWELLS
  • Allows a temperature instrument to be removed and replaced without shutting down and draining the process
  • Reduces the possibility of damage to the temperature instrument
  • Provides protection to the operator
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connection Type
    National Pipe Thread (NPT)
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)