Motion
40-510-10000-PSI

NOSHOK INC
40-510-10000-PSI

Hydraulic Gauge - 500 Series, 10000 psi, 4 in Face Diameter
Mi Item #13811704
MFR #40-510-10000-PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
40-510-10000-PSI

Hydraulic Gauge - 500 Series, 10000 psi, 4 in Face Diameter
Mi Item #13811704
MFR #40-510-10000-PSI

Mfr description
40-510-10000-PSI 400/500 SERIES ALL STAI
  • 4" 304 Stainless Steel Case
  • 316 Stainless Steel Internals
  • 10
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    0.5000 in
  • Dial Diameter
    4.0000 in | 101.60 mm
  • Face Diameter
    4 in
  • Gauge Connection Size
    0.5000 in
  • Overall Depth
    3.1900 in, 80.90 mm
  • Thread Size
    0.5000 in

Details

  • Accuracy
    1.0
  • Ambient Temperature Range
    -40 to 140 °F | -40 to 60 °C
  • Application
    Chemical processing, Oil field & offshore, Paper mills, Agriculture plants, Marine, Water & wastewater
  • Bourdon Tube
    316 Stainless Steel C-Type
  • Case Material
    Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Back Connection
  • Connection
    NPT
  • Connection Gender
    Male
  • Connection Locations
    Back
  • Connection Type
    National Pipe Thread (NPT)
  • Display Ranges
    0 to 10000 psi
  • Electrical Connection
    NPT
  • Element Material
    Coiled Safety Tube
  • Gauge Pressure Range
    10000 psi
  • Lens Material
    Instrument Glass
  • Male Thread Type
    NPT
  • Material
    Stainless Steel
  • Material Connector Body
    316 Stainless Steel
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum PSI
    10000 psi
  • Maximum Working Pressure
    0 to 10000 psi
  • Movement
    All Stainless Steel with Internal Zero Stop and Highly Polished Bearing Surfaces
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 10,000
  • Pressure Rating
    0 to 10000 psi
  • Scale Measurement
    psi Single Scale
  • Series
    500
  • Thread Connection
    1/2 in NPT
  • Thread Type
    NPT
  • Type
    Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)