Motion
100-3000-1-1-2-1

NOSHOK INC
100-3000-1-1-2-1

100-3000-1-1-2-1 100 SERIES CURRENT OUTP
Mi Item #13811712
MFR #100-3000-1-1-2-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100-3000-1-1-2-1

100-3000-1-1-2-1 100 SERIES CURRENT OUTP
Mi Item #13811712
MFR #100-3000-1-1-2-1

Mfr description
100-3000-1-1-2-1 100 SERIES CURRENT OUTP
  • 0 to 3,000 psig
  • 0.5% Accuracy (Best Fit Straight Line (BFSL))
  • 4 to 20 mA Output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    0.2500 in

Details

  • Accuracy
    ±0.5 % (Full Scale)
  • Ambient Temperature Range
    -40 to 212 °F
  • Application
    HVAC, Hydraulics & pneumatics, Injection molding machines, Railroad equipment, Stamping & forming presses
  • Connection Material
    316 Stainless Steel
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Electrical Connection
    DIN EN 175301-803 Form C with 36 in. Cable
  • Environment Ip Rating
    IP65
  • Housing Material
    316 Stainless Steel
  • Life
    100,000,000 Load Cycles
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Operating Pressure Range
    3000 psig
  • Operating Temperature Range
    -22 to 212 °F
  • Output
    4 to 20 mA
  • Output Signal Type
    4 to 20 mA, 2-wire
  • Power Required
    10 Vdc to 30 Vdc (4 mA to 20 mA, 2-wire)
  • Power Supply Type
    DC
  • Pressure Range
    0 to 3,000
  • Process Connection
    1/4
  • Response Time
    1 ms
  • Series
    100
  • Standards Met
    CE Compliant, IP65
  • Storage Temperature
    -40 to 212 °F
  • Vibration
    20 gs according to IEC 60068-2-6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)