Motion
25-123459-1-RCP

NOSHOK INC
25-123459-1-RCP

2.5 Rubber Case Protector, Back Connected Gauge, Blue
MI ITEM #13812104
MFR #25-123459-1-RCP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-123459-1-RCP

2.5 Rubber Case Protector, Back Connected Gauge, Blue
MI ITEM #13812104
MFR #25-123459-1-RCP

Mfr description
25-123459-1-RCP RUBBER CASE PROTECTORS
  • 2.5" Back Connected Gauge Blue Rubber Case Protector
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Case Type
    Back Connected
  • Color
    Blue
  • Material
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)