Motion
25-310-CB-U-CLAMP

NOSHOK INC
25-310-CB-U-CLAMP

Hydraulic Gauge - 300 Series
Mi Item #13812108
MFR #25-310-CB-U-CLAMP
Price$59.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-310-CB-U-CLAMP

Hydraulic Gauge - 300 Series
Mi Item #13812108
MFR #25-310-CB-U-CLAMP

Mfr description
25-310-CB-U-CLAMP CHROME BEZELS WITH U-C
  • 4" Chrome Bezel with U-Clamp for NOSHOK back connected 300 Series Pressure Gauge to allow easy mounting of gauge to instrument panels.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.67/each

Specifications

Dimensions

  • Overall Depth
    2.4800 in, 63 mm

Details

  • Case Material
    Chrome
  • Material
    Chrome
  • Series
    300
  • Type
    Bezel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)