Motion
1000-1450-2-1

NOSHOK INC
1000-1450-2-1

Digital Pressure Gauge, 0 psig to 1450 psig, 1/4 NPT Male Conn, Peek Memory
MI ITEM #13812117
MFR #1000-1450-2-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
1000-1450-2-1

Digital Pressure Gauge, 0 psig to 1450 psig, 1/4 NPT Male Conn, Peek Memory
MI ITEM #13812117
MFR #1000-1450-2-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1000-1450-2-1 1000 SERIES DIGITAL PRESSU
  • 0 to 1
  • 450 psig
  • 1/4" National Pipe Thread (NPT) Male Connection
  • Digital Pressure Gauge with Peak Memory

Specifications

  • Ambient Temperature Range
    14 to 140
  • Max Operating Temperature
    158
  • Application
    Hydraulics & pneumatics, Laboratory & test equipment, Leak detection, Power generation, Water management
  • Series
    1000
  • Material
    Stainless Steel
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Element Material
    Stainless Steel, Thin-Film Measuring Element
  • Material Connector Body
    316 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought